40" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627501
Zoro # G122912240
product price:Â $1,475.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
18.1 in
Width
40 in
Material
Manufactured Wood
Includes
Sink
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627501
Zoro #
G122912240
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
40 in
Height
20 in
Details
Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Finish
White
Base Color
Gray
Color
White
Countertop Material
Manufactured Wood
Description
The 40-inch gray wood freestanding bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from durable manufactured wood, it features a stunning gray base that complements the elegant white ceramic sink. This vanity includes two functional drawers, equipped with soft close drawer glides for a smooth and quiet opening and closing experience. The free-standing standard installation type allows for easy setup in your bathroom space. With its contemporary aesthetic, this vanity not only enhances your decor but also provides practical storage solutions. Enjoy the perfect blend of style and utility with this chic addition to your home. 20-inch h x 40-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.