Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624167
Zoro # G222909294
product price:Â $1,880.99
/eaKey Features
Length
17.88 in
Width
48 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624167
- Zoro #
- G222909294
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 48 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- Natural
Description
The 48-inch natural wood freestanding bathroom vanity with white sink and three drawers combines modern aesthetics with functional design. Crafted from manufactured wood, this vanity features a stunning natural finish that enhances any bathroom decor. The white ceramic sink is included, providing a sleek contrast to the wood. With three functional drawers equipped with soft-close glides, you will enjoy both style and convenience. This free-standing standard installation offers easy setup without the need for complex mounting. Perfect for maximizing storage while keeping your essentials organized, this elegant vanity is an essential addition to your bathroom space. Upgrade your home's ambiance with this beautiful blend of form and function. 33.125-inch h x 48-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.