40" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624158
Zoro # G722910158
product price:Â $1,697.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Material
Manufactured Wood
Color
White
Length
17.88 in
Base Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624158
Zoro #
G722910158
UPC #
-
Country of Origin
Spain
Dimensions
Width
40 in
Length
17.88 in
Height
33.12 in
Details
Material
Manufactured Wood
Color
White
Base Color
Natural
Finish
Natural
Includes
Sink
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Description
The 40-inch natural wood freestanding bathroom vanity with white sink and three drawers is a stylish addition to any modern bathroom. Crafted from durable manufactured wood, it offers a sturdy base that complements its natural finish. The included ceramic sink is both practical and elegant, enhancing the overall aesthetic. This vanity features three functional drawers equipped with soft-close glides, ensuring smooth operation and a clutter-free space. Designed for free-standing standard installation, it fits seamlessly into your existing decor. The combination of a white sink and natural wood base creates a fresh and inviting atmosphere, making your daily routines more enjoyable. Transform your bathroom with this practical yet beautiful vanity solution. 33.125-inch h x 40-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.