40" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624159
Zoro # G822909205
product price:Â $1,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
18.1 in
Height
39.06 in
Finish
Natural
Material
Manufactured Wood
Base Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624159
Zoro #
G822909205
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Height
39.06 in
Width
40 in
Details
Finish
Natural
Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
Natural
Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Description
The 40-inch natural wood freestanding bathroom vanity with white sink and three drawers combines modern aesthetics with practical functionality. Crafted from manufactured wood, this stunning vanity features a natural finish that complements any bathroom decor. The white ceramic sink adds a touch of elegance while ensuring durability. Enjoy the convenience of three functional drawers, equipped with soft close drawer glides for a smooth and quiet operation. Designed for free-standing standard installation, this vanity is easy to set up in your space. Its contemporary style makes it a striking centerpiece, perfect for organizing your essentials while enhancing the overall ambiance of your bathroom. Transform your daily routine with this stylish and efficient addition to your home. 39.06-inch h x 40-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.