40" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624161
Zoro # G822908901
product price:Â $1,756.99
/ea
Free Shipping & Returns
Key Features
Countertop Material
Manufactured Wood
Length
17.88 in
Height
39.06 in
Base Color
Oak
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624161
Zoro #
G822908901
UPC #
-
Country of Origin
Spain
Dimensions
Length
17.88 in
Height
39.06 in
Width
40 in
Details
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
Oak
Color
White
Includes
Sink
Finish
Natural
Material
Manufactured Wood
Description
The 40-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern design with functional elegance. Crafted from durable manufactured wood, this vanity offers lasting beauty and strength. The sleek white ceramic sink complements the oak finish, enhancing the overall aesthetic of your bathroom. Enjoy the convenience of three functional drawers, featuring soft close drawer glides that ensure quiet and smooth operation. This free-standing vanity is designed for easy installation, allowing you to effortlessly upgrade your space. With its clean lines and sophisticated look, this piece will provide both style and storage to elevate your bathroom decor. Transform your daily routine with this practical yet stylish addition to your home. 39.06-inch h x 40-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.