Shop HOMEROOTS
See all product information
32" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624141
Zoro # G722908544
product price:Â $1,607.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
32 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 624141
- Zoro #
- G722908544
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 32 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- White
Description
The 32-inch white wood freestanding bathroom vanity with white sink and three drawers combines elegance with modern functionality. Crafted from durable manufactured wood, this vanity features a sleek white finish that enhances any bathroom decor. It includes a stylish white ceramic sink, providing both beauty and utility. With three functional drawers, organization is a breeze, while soft close drawer glides ensure a quiet and refined experience. The free-standing standard installation type allows for easy setup and flexibility in your space. Elevate your bathroom aesthetic with this sophisticated vanity that perfectly balances style and practicality. 39.06-inch h x 32-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.