71in Black Tall Bar Cabinet with Two Door Panels and Top Wine Glass Rack
- Mfr # 473306
- Zoro # G323439607
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Cabinets
Yes
Includes
No
Shape
Rectangular
Bar Cart Frame Material
Manufactured Wood
Holds Number of Wine Bottles
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473306
- Zoro #
- G323439607
- UPC #
- -
- Country of Origin
- Colombia
- Bar Cart Cabinets
- Yes
- Includes
- No
- Shape
- Rectangular
- Bar Cart Frame Material
- Manufactured Wood
- Holds Number of Wine Bottles
- 8
- Room
- Living Room
- Item
- Bar Carts and Servers
- Wine Storage
- Yes
- Assembly Required
- Full Assembly Needed
- Frame Material
- Manufactured Wood
- Arm Style
- Modern
- Color
- Black
Dimensions
- Overall Width
- 20.8 in
- Overall Length
- 70.7 in
- Overall Depth
- 15.7 in
Description
Elevate your entertaining space with this sleek black bar cart with wine storage. Featuring storage cabinets and shelves, this freestanding cart holds 8 wine bottles in its modern black design. Crafted from durable particle board and manufactured wood, this rectangular cart is perfect for organizing your favorite bottles and glassware. The bar cart frame and top material enhance its sturdiness, while the included cabinets offer additional storage options. Add a touch of sophistication to your home bar or dining area with this stylish and functional bar cart that combines practicality with contemporary style. 70.7-inch H x 20.8-inch W x 15.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.