Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, Steel, 30 in W
- Mfr # 66746SCNW
- Zoro # G923654967
product price:Â
$
716.99
/ea
Key Features
Material
Steel
Adjustable Shelves
Yes
Overall Height
30 in
Shelf Width
28 in
Shelf Depth
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66746SCNW
- Zoro #
- G923654967
- UPC #
- 192357376867
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Shelf Width
- 28 in
- Shelf Depth
- 19 1/2 in
- Overall Depth
- 23 1/4 in
- Overall Width
- 30 in
Details
- Item
- Locking Storage Utility Cabinet
- Material
- Steel
- Adjustable Shelves
- Yes
- Wire Color
- Neo Walnut
- Number of Drawers
- 0
- Includes
- (4) Casters, Adjustable Metal Shelf
- Number of Shelves
- 1
- Number of Doors
- 2
- Locking
- Yes
- Standards
- ANSI/BIFMA
- Product Type
- Storage Cabinet
- Color
- Neo Walnut
Description
Locking Storage Utility Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 23 1/4 in, Overall Width 30 in, Overall Height 30 in, Color Neo Walnut, Number of Shelves 1, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, Shelf Depth 19 1/2 in, Shelf Width 28 in, Adjustable Shelves Yes, Includes (4) Casters, Adjustable Metal Shelf
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.