Shop HOMEROOTS
See all product information
Create Account
40in Charcoal Wood Storage Bench with Shelves
- Mfr # 535171
- Zoro # G623439390
product price:Â
$
80.49
/ea
Key Features
Material
Manufactured Wood
Overall Length
17.4 in
Leg Material
Manufactured Wood
Seat Material
Manufactured Wood
Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535171
- Zoro #
- G623439390
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Leg Material
- Manufactured Wood
- Seat Material
- Manufactured Wood
- Color
- Espresso
- Style
- Modern
- Hand Crafted
- No
- Bench Type
- Entryway Bench
- Upholstered
- No
- Finish
- Dark Wood
- Item
- Benches
- Leg Color
- Charcoal
- Weight Capacity
- 211 lbs
- Assembly
- Full Assembly Needed
- Bench Pattern
- No Pattern and Not Solid Color
Dimensions
- Overall Length
- 17.4 in
- Overall Depth
- 13.3 in
- Width
- 39.76 in
Description
Distinctive in style the 40-inch charcoal wood storage bench with shelves radiates a versatile charm. This bench is made from high quality manufactured wood in a charcoal color throughout the base and top. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.4-inch h x 39.76-inch w x 13.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.