Shop HOMEROOTS
See all product information
Create Account
26in Silver Metal and Glass Rolling Bar Cart
- Mfr # 364168
- Zoro # G723440340
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Upholstered
No
Outside Width
26.25 in
Outside Length
30.5 in
Includes
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364168
- Zoro #
- G723440340
- UPC #
- -
- Country of Origin
- China
- Item
- Bar Carts and Servers
- Purposeful Distressing Type
- No Distressing
- Upholstered
- No
- Includes
- Yes
- Bar Cart Cabinets
- No
- Style
- Contemporary
- Shape
- Rectangular
- Wine Storage
- No
- Caster Material
- Glass
- Room
- Living Room
- Commercial Use
- No
- Finish
- Chrome
- Bar Cart Frame Material
- Metal
- Assembly
- No Assembly Needed
- Color
- Silver
Dimensions
- Outside Width
- 26.25 in
- Outside Length
- 30.5 in
- Overall Depth
- 16.5 in
Description
The 26-inch silver metal and glass rolling bar cart offers a sleek and modern addition to your entertaining space. Constructed with a durable metal frame, this cart provides both style and stability. The elegant rectangular glass top showcases your favorite beverages and accessories beautifully. Designed with functionality in mind, it features a modern X design and smooth-rolling wheels for effortless mobility, allowing you to easily transport drinks from room to room. Its contemporary style and chic silver color complement various decor themes, making it a versatile choice for any home. With this bar cart, hosting gatherings becomes a sophisticated experience, whether serving cocktails at a party or enjoying a quiet evening at home. 30.50-inch h x 26.25-inch w x 16.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.