Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in White and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720551
- Zoro # G623440266
product price:Â
$
5,326.99
/ea
Key Features
Finish
Matte
Tufted Cushions
No
Leg Material
Solid Wood
Assembly Required
Partial Assembly Needed
Width
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720551
- Zoro #
- G623440266
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 77 in
- Depth
- 43 in
- Length
- 31 in
- Size
- 77" L x 43" D" x 31" H
Details
- Finish
- Matte
- Tufted Cushions
- No
- Upholstery Color
- White
- Leg Material
- Solid Wood
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Shape
- Rectangular
- Item
- Love Seats
- Wood Species
- Not Wood
- Upholstery Material
- Italian Leather
- Color
- Brown
- Material
- Stainless Steel
- Hand Crafted
- No
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Style
- Transitional
Description
Superior construction from fabulously soft and high grade leather gives this 77-inch white and brown italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.