50in Silver Wood and Glass Three Drawer Credenza with Two Doors
- Mfr # 401707
- Zoro # G823440257
product price:Â
$
752.99
/ea
Key Features
Size (Width x Height x Depth)
50.25 x 16 x 35.25 in
Door Included
Yes
Assembly Required
Full Assembly Needed
Frame Material
Glass
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401707
- Zoro #
- G823440257
- UPC #
- -
- Country of Origin
- China
- Door Included
- Yes
- Assembly Required
- Full Assembly Needed
- Frame Material
- Glass
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Includes
- Yes
- Glass Doors
- No
- Arm Style
- Glam
- Number of Drawers
- 3
- Item
- Sideboards
- Sideboard Type
- Credenza
- Color
- Silver
Dimensions
- Size (Width x Height x Depth)
- 50.25 x 16 x 35.25 in
- Overall Depth
- 16 in
- Overall Length
- 35.25 in
- Overall Width
- 50.25 in
- Size
- 50.25 x 16 x 35.25 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This glamorous credenza crafted from solid and manufactured woods with glass accents features three spacious drawers and shelves for organizing your belongings in style. The sleek silver color and elegant glass countertop add a touch of sophistication to your living space, while the inclusion of doors provides additional storage options without compromising on aesthetics. Elevate your home decor with this chic and functional sideboard. 35.25-inch H x 50.25-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.