
41" White And Gold Faux Marble and Steel Vanity Table with Mirror
Mfr # 568240
Zoro # G722374141
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Width
41.3 in
Height
53.7 in
Depth
18.5 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568240
Zoro #
G722374141
UPC #
-
Country of Origin
China
Dimensions
Width
41.3 in
Height
53.7 in
Depth
18.5 in
Details
Item
Vanity Table
Application Type
No
Assembly Required
Full Assembly Needed
Color
White Gold
Description
Our 41-inch white and gold faux marble and steel vanity table with mirror is designed to make getting ready a breeze. No bedroom should be complete without a gleaming, shiny vanity table. Customize your get ready routine with the adjustable mirror that allows you to free up space for your makeup and beauty accessories. Experience a new level of luxury and convenience with this good looking and convenient luxury chic get ready table. 53.7-inch h x 41.3-inch w x 18.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.