Shop HOMEROOTS
See all product information
Create Account
41in Brown and Solid Wood Storage Bench With Shoe Storage
Mfr # 718254
Zoro # G023440385
product price:Â $1,162.99
/ea
Free Shipping & Returns
Key Features
Style
Mid-Century
Material
Solid Wood
Weight Capacity
53 lbs
Assembly
No Assembly Needed
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718254
- Zoro #
- G023440385
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 19.7 in
- Width
- 41.3 in
- Overall Depth
- 15 in
Details
- Style
- Mid-Century
- Material
- Solid Wood
- Weight Capacity
- 53 lbs
- Assembly
- No Assembly Needed
- Seat Material
- Solid Wood
- Upholstered
- No
- Item
- Benches
- Color
- Brown
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
- Shape
- Rectangle
- Finish
- Oak
- Hand Crafted
- Yes
Description
Practicality and fashion mix together with this handy 41-inch brown and solid wood storage bench with shoe storage. This multi-function bench features shoe storage in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19.70-inch h x 41.30-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.