Shop HOMEROOTS
See all product information
Create Account
31in Walnut Wood Corner Accent Cabinet
Mfr # 693401
Zoro # G623440327
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Standard
Mirrored Finish
No
Cabinet Type
Accent Cabinet
Solid Wood Frame
Yes
Overall Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693401
- Zoro #
- G623440327
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 31 in
- Overall Depth
- 16 in
- Width
- 31 in
Details
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- Yes
- Assembly
- Partial Assembly Needed
- Finish
- Natural
- Gloss Finish
- No
- Weight Capacity
- 50 lbs
- Item
- Cabinets
- Color
- Walnut
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Material
- Solid and Manufactured Wood
- Shape
- Corner
- Lacquered
- No
Description
This 31-inch walnut wood corner accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.