Shop HOMEROOTS
See all product information
Create Account
41in Dark Brown Solid Wood Five Drawer Sideboard
- Mfr # 389789
- Zoro # G023438955
product price:Â
$
1,413.99
/ea
Free Shipping & Returns
Key Features
Width
41 in
Includes
Yes
Material
Solid Wood
Door Included
Yes
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389789
- Zoro #
- G023438955
- UPC #
- -
- Country of Origin
- Indonesia
- Includes
- Yes
- Material
- Solid Wood
- Door Included
- Yes
- Glass Doors
- No
- Item
- Sideboards
- Assembly Required
- Full Assembly Needed
- Number of Drawers
- 5
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Style
- Traditional
- Purposeful Distressing Type
- No Distressing
- Color
- Dark Brown
Dimensions
- Width
- 41 in
- Depth
- 16 in
- Length
- 34 in
- Size
- 41 x 16 x 34 in
Description
Loaded with capacity, this piece is equipped with multi easy open drawers for practical and good looking storage. Its a high quality piece, made from premium grade wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 34-inch H x 41-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.