71in Gold Solid Wood Buffet Table with Two Doors
- Mfr # 389794
- Zoro # G523439094
product price:Â
$
6,789.99
/ea
Key Features
Material
Solid Wood
Width
70.5 in
Glass Doors
No
Soft Close or Self Close Drawers
No
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389794
- Zoro #
- G523439094
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 70.5 in
- Depth
- 18 in
- Length
- 34 in
- Size
- 70.5 x 18 x 34 in
Details
- Material
- Solid Wood
- Glass Doors
- No
- Soft Close or Self Close Drawers
- No
- Purposeful Distressing Type
- No Distressing
- Includes
- No
- Sideboard Type
- Buffet Table
- Assembly Required
- No Assembly Needed
- Item
- Sideboards
- Style
- Modern
- Sliding Doors
- No
- Commercial Use
- No
- Door Included
- Yes
- Color
- Gold
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hardwearing, versatile, and good-looking cabinet. The buffet table sideboard, crafted from solid wood, boasts ample shelves for organization, while its modern style with a touch of gold elevates any room. Featuring solid wood countertops and convenient doors for easy access, this sideboard is a perfect blend of functionality and style. 34-inch H x 70.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.