Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Black Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723795
- Zoro # G423439811
product price:Â
$
621.99
/ea
Key Features
Hutch Included
No
Color
Black
Assembly Required
Partial Assembly Needed
Wood Type
MDF
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723795
- Zoro #
- G423439811
- UPC #
- -
- Country of Origin
- China
- Hutch Included
- No
- Color
- Black
- Assembly Required
- Partial Assembly Needed
- Wood Type
- MDF
- Finish
- Unfinished
- Material
- Manufactured Wood
- Bridge Included
- No
- Item
- TV Stands
- Stand Type
- Entertainment Center
- Capacity
- 250
- Natural Variation Type
- No Natural Variation
Dimensions
- Width
- 80 in
- Length
- 18.86 in
- Height
- 13.78 in
Description
Experience entertainment right in the comfort of your own home with the 80-inch black wood fireplace entertainment center with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 18.86-inch h x 80.00-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.