42in Black and Gray Open Shelving TV Stand
- Mfr # 332877
- Zoro # G623438843
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Length
19.75 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Height
15.5 in
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332877
- Zoro #
- G623438843
- UPC #
- -
- Country of Origin
- Malaysia
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Stand Type
- TV Stand
- Finish
- Matte
- Item
- TV Stands
- Color
- Black, Gray
- Capacity
- 66
Dimensions
- Length
- 19.75 in
- Height
- 15.5 in
- Width
- 42 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 42-inch black and gray open shelving tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.75-inch H x 42-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.