Shop HOMEROOTS
See all product information
Create Account
15" Brown Solid Wood And Metal Box
- Mfr # 487952
- Zoro # G222911228
product price:Â
$
19.89
/ea
Key Features
Shape
Rectangle
Overall Depth
4.75 in
Overall Length
14.5 in
Overall Height
4.5 in
Weight Capacity
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487952
- Zoro #
- G222911228
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 2 lb
- Frame Material
- Solid Wood, Metal
- Drawers
- No
- Finish
- Natural
- Includes
- 1 Piece; Box 4.75 x 13.25 x 4.75 in
- Handles Included
- Yes
- Type
- Box
- Clothing Rod Included
- No
- Color
- Brown
- Commercial Use
- Yes
- Holiday / Occasion
- No Holiday
- Features
- Galvanized
- Item
- Organizers
- Style
- Cottage
- Doors Included
- No
- Shelves Included
- No
- Lid Included
- No
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 4.75 in
- Overall Length
- 14.5 in
- Overall Height
- 4.5 in
Description
The 15-inch brown solid wood and metal box is an ideal solution for keeping your space neat and stylish. Crafted from durable solid wood and metal, this organizer combines functionality with rustic charm. Its rectangular shape provides ample storage while seamlessly fitting into any cottage-style decor. Measuring 13.25-inch in length, 4.75-inch in width, and 3.5-inch in height, it offers just the right dimensions for various items. The rich brown color adds warmth to your environment, making organization a delightful experience. Perfect for both decorative purposes and practical use, this box enhances your home while helping you maintain order. Add this versatile organizer to your collection and enjoy the blend of beauty and utility it brings. 4.50-inch h x 14.50-inch w x 4.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.