Shop HOMEROOTS
See all product information
Create Account
43in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 720017
- Zoro # G123439852
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Assembly Required
No Assembly Needed
Color
Brown
Stand Type
TV Stand
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720017
- Zoro #
- G123439852
- UPC #
- -
- Country of Origin
- India
- Bridge Included
- No
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Stand Type
- TV Stand
- Wood Species
- Mango
- Item
- TV Stands
- Material
- Solid Wood
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 55
- Finish
- Natural
Dimensions
- Height
- 13.78 in
- Length
- 19.69 in
- Width
- 43.31 in
Description
Create the ultimate blend of style, function, and design with this 43-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a mid-century design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.69-inch h x 43.31-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.