70in White Wood Fireplace TV Stand With Fireplace
- Mfr # 734206
- Zoro # G223438793
product price:Â
$
409.99
/ea
Key Features
Height
14.3 in
Bridge Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Wood Type
MDF
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734206
- Zoro #
- G223438793
- UPC #
- -
- Country of Origin
- China
- Bridge Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Wood Type
- MDF
- Stand Type
- TV Stand
- Capacity
- 220
- Hutch Included
- No
- Assembly Required
- Partial Assembly Needed
- Color
- White
- Material
- Manufactured Wood
- Item
- TV Stands
- Finish
- Glossy
Dimensions
- Height
- 14.3 in
- Length
- 21.8 in
- Width
- 70 in
Description
Make a true home theater of your room with this captivating 70-inch white wood fireplace tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Ideal for tv placement and storage in your living room, bedroom or office. 21.80-inch h x 70.00-inch w x 14.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.