Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
44in Brown Green and Gray Solid Wood Three Drawer Sideboard with Two Doors
- Mfr # 389708
- Zoro # G323440580
product price:Â
$
2,058.99
/ea
Key Features
Door Included
Yes
Depth
15.75 in
Assembly Required
No Assembly Needed
Includes
Yes
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389708
- Zoro #
- G323440580
- UPC #
- -
- Country of Origin
- India
- Door Included
- Yes
- Assembly Required
- No Assembly Needed
- Includes
- Yes
- Sideboard Type
- Sideboard
- Number of Drawers
- 3
- Commercial Use
- No
- Style
- Transitional
- Item
- Sideboards
- Material
- Solid Wood
- Glass Doors
- No
- Color
- Brown, Green, Gray
- Purposeful Distressing Type
- No Distressing
Dimensions
- Depth
- 15.75 in
- Width
- 43.5 in
- Length
- 33 in
- Size
- 43.5 x 15.75 x 33 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Crafted from solid wood, this transitional style sideboard features three drawers and shelves for efficient organization. Its brown, green, and gray color palette adds a touch of elegance to any room, while the solid wood countertop provides a sturdy surface for display or serving. Complete with doors for concealed storage, this sideboard is both practical and stylish, making it a perfect addition to your home decor. 33-inch H x 43.5-inch W x 15.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.