32in Dark Brown And Natural Carved Floral Sideboard with Two Doors
- Mfr # 401696
- Zoro # G923440379
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Silverware Tray
No
Soft Close or Self Close Drawers
No
Length
30.25 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401696
- Zoro #
- G923440379
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Silverware Tray
- No
- Soft Close or Self Close Drawers
- No
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangular
- Glass Doors
- No
- Style
- Transitional
- Item
- Sideboards
- Felt Lined Drawers
- No
- Door Design
- Caved Floral
- Sliding Doors
- No
- Includes
- No
- Commercial Use
- Yes
- Door Included
- Yes
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Sideboard Type
- Sideboard
- Color
- Dark Brown, Natural
Dimensions
- Length
- 30.25 in
- Depth
- 18 in
- Width
- 31.5 in
- Size
- 31.5 x 18 x 30.25 in
Description
Breath a breath of fresh into your room with this with this Dark Brown and Natural Carved Floral Leaf Accent Storage Cabinet. Inspired by nature, this push to open double door cabinet features four cubbies spaces inside for storage and an exquisite carved leaf design on the front panels. The light natural coloration of the front is a great contrast to the dark body and top that makes this versatile piece a great option for most any room in the house. Hide your bar accessories, board games, linens, dinnerware, or what ever you need to stow away in this good looking and fashionable two-tone carved sideboard. 30.3in x 31.5in x 18in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.