88" Brown Leather Sofa
- Mfr # 607328
- Zoro # G422906604
product price:Â
$
5,481.99
/ea
Key Features
Finish
Unfinished
Capacity
500 lb
Hand Crafted
No
Assembly Required
Partial Assembly Needed
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607328
- Zoro #
- G422906604
- UPC #
- -
- Country of Origin
- China
- Finish
- Unfinished
- Capacity
- 500 lb
- Item
- Sofas
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Shape
- U Shape
- Style
- Modern
- Upholstery Material
- Leather
- Color
- Brown
- Upholstered
- Yes
- Material
- Solid Wood
- Sofa Design
- Standard
- Seating Capacity
- 3
- Type
- Sofa
- Recliner
- No
- Sleeper Sofa
- No
Dimensions
- Length
- 35.04 in
- Width
- 88.19 in
- Depth
- 37.8 in
Description
Superior construction from fabulously soft and high grade leather gives this 88-inch brown leather sofa a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable seat cushions make this sofa easy to manage. Pillow top arms offer a comfy place to rest. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35.04-inch h x 88.19-inch w x 37.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.