Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
84in Gray And Silver Power Reclining Love Seat
- Mfr # 480889
- Zoro # G623439062
product price:Â
$
3,049.99
/ea
Key Features
Material
Solid And Manufactured Wood
Size
Standard
Color
Silver
Upholstery Material
100% Polyester
Leg Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480889
- Zoro #
- G623439062
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Standard
- Width
- 84 in
- Length
- 30 in
- Depth
- 42 in
Details
- Material
- Solid And Manufactured Wood
- Color
- Silver
- Upholstery Material
- 100% Polyester
- Leg Material
- Metal
- Reclining Type
- Power
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Finish
- Matte
- Capacity
- 2
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
- Wood Species
- Acacia
- Tufted Cushions
- No
- Upholstery Color
- Gray
Description
Designed for comfort and good looks, this 84-inch gray and silver power reclining love seat is a great option to anchor your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch H x 84-inch W x 42-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.