Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45in Gray Upholstered Linen Blend Bench
Mfr # 283106
Zoro # G623438577
product price:Â $1,061.99
/eaKey Features
Assembly
No Assembly Needed
Seat Material
Upholstery
Upholstery Material
Linen Blend
Bench Pattern
Solid Color
Size
32" x 45" x 23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283106
- Zoro #
- G623438577
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 32" x 45" x 23"
- Overall Depth
- 23 in
- Overall Length
- 32 in
- Width
- 45 in
Details
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Upholstery Material
- Linen Blend
- Bench Pattern
- Solid Color
- Item
- Benches
- Finish
- Metal
- Upholstered
- Yes
- Leg Color
- Gray
- Color
- Gray
- Material
- Upholstery
- Weight Capacity
- 250 lbs
- Upholstery Color
- Gray
- Bench Type
- Entryway Bench
- Nailhead Trim
- No
- Leg Material
- Metal
Description
Add a good looking decorative accent to your space that is also practical for seating. A solid gray metal frame is finished off with a matching gray upholstery seat, giving this bench a chic monotone look. Expertly upholstered with padding in a soft solid color linen blend, this bench is as comfortable as it is good looking. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 32-inch H x 45-inch W x 23-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.