Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Chestnut Solid Wood Carved Geometric Accent Cabinet With Four Doors
Mfr # 654278
Zoro # G823438865
product price:Â $2,099.99
/eaKey Features
Material
Solid Wood
Width
65 in
Color
Chestnut
Size
15" x 65" x 35.8
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654278
- Zoro #
- G823438865
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 65 in
- Size
- 15" x 65" x 35.8
- Overall Length
- 35.8 in
- Overall Depth
- 15 in
Details
- Material
- Solid Wood
- Color
- Chestnut
- Item
- Cabinets
- Lacquered
- No
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Finish
- Natural
- Shape
- Rectangular
- Glass Doors
- No
- Gloss Finish
- No
- Weight Capacity
- 154 lbs
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
- Number of Cabinets
- 2
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- Yes
- Textural Detailing
- Carved Geometric
Description
This 36-inch chestnut brown solid wood carved geometric accent cabinet with four doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid mango wood and features gorgeous handcrafted carved and textural geometric detailing. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.80-inch h x 65.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.