Shop HOMEROOTS
See all product information
Create Account
54in Gray and Black Fabric Upholstered Bench
- Mfr # 668848
- Zoro # G623440082
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Overall Length
18.9 in
Bench Type
Entryway Bench
Assembly
Full Assembly Needed
Seat Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668848
- Zoro #
- G623440082
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 18.9 in
- Width
- 54 in
- Overall Depth
- 17 in
Details
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Assembly
- Full Assembly Needed
- Seat Material
- Stainless Steel
- Item
- Benches
- Weight Capacity
- 285 lbs
- Nailhead Trim
- No
- Upholstery Material
- Polyester
- Leg Color
- Black
- Material
- Stainless Steel
- Hand Crafted
- No
- Shape
- Rectangle
- Color
- Gray
- Style
- Modern
- Leg Material
- Steel
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Gray
- Finish
- Gray
Description
Optimize your space and add some charm to your room with the 54-inch gray and black fabric upholstered bench. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.90-inch h x 54.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.