Shop HOMEROOTS
See all product information
Create Account
82in Gray And Oak Wood Pantry Or Storage Closet
- Mfr # 492008
- Zoro # G823440660
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes
Style
Modern
Width
15.75 in
Depth
13.58 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492008
- Zoro #
- G823440660
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 15.75 in
- Depth
- 13.58 in
Details
- Item
- Pantry Cabinets
- Includes
- Yes
- Style
- Modern
- Material
- Manufactured Wood
- Number of Adjustable Shelves
- 6
- Finish
- Natural
- Color
- Gray, Oak
Description
Crafted from durable manufactured wood in a modern style, this 82-inch pantry cabinet in a chic gray and oak finish offers ample storage space for your kitchen essentials. With its sleek design and versatile color palette, this piece seamlessly blends into any home decor scheme. The primary material used is high-quality manufactured wood, ensuring longevity and sturdiness. Enhance your living space with this stylish pantry cabinet that not only provides organization but also elevates the aesthetic appeal of your room. Perfect for keeping your kitchen clutter-free and organized, this pantry cabinet is a practical and elegant addition to your home. 82.05-inch h x 15.75-inch w x 13.58-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.