71in Beige Wood Two Door Pantry Or Storage Closet
- Mfr # 526170
- Zoro # G323439317
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Includes
No
Width
23.62 in
Wood Species
Pine
Depth
11.81 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526170
- Zoro #
- G323439317
- UPC #
- -
- Country of Origin
- Colombia
- Includes
- No
- Wood Species
- Pine
- Item
- Pantry Cabinets
- Material
- Manufactured Wood
- Finish
- Natural
- Style
- Modern
- Color
- Beige
Dimensions
- Width
- 23.62 in
- Depth
- 11.81 in
Description
This 71-inch beige wood two door pantry or storage closet is a practical and function answer to your storage needs. Crafted from high-quality manufactured wood, this pantry cabinet offers durability and style that fits seamlessly into any modern kitchen. The flat panel door design adds a sleek touch, while the warm beige color enhances the overall aesthetic of your space. Designed specifically for kitchen use, it provides ample room for organizing your essentials, from canned goods to small appliances. With its elegant finish and versatile functionality, this pantry cabinet is a perfect addition to elevate your home storage solutions. 70.87-inch h x 23.62-inch w x 11.81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.