62in Oak Wood Pantry Or Storage Closet
- Mfr # 477598
- Zoro # G323440542
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Includes
No
Style
Modern
Finish
Natural
Number of Adjustable Shelves
9
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477598
- Zoro #
- G323440542
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 8.5 in
- Width
- 20.1 in
Details
- Includes
- No
- Style
- Modern
- Finish
- Natural
- Number of Adjustable Shelves
- 9
- Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Color
- Oak
Description
Crafted from durable particle board and manufactured wood, this 62-inch pantry cabinet combines practicality with modern style in a versatile oak color. Ideal for adding extra storage space to any room, this sleek cabinet offers a functional solution to your organizational needs. The modern design complements a variety of decor styles, while the oak finish adds a touch of warmth to your living space. With ample storage capacity, this pantry cabinet is perfect for keeping your essentials neatly organized and within reach. Elevate your home with this stylish and efficient storage solution that seamlessly blends functionality with contemporary design. 62.2-inch h x 20.1-inch w x 8.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.