47in Blue And Gray Textural White Leg Upholstered Bench
- Mfr # 483469
- Zoro # G123439227
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Nailhead Trim
Yes
Finish
White
Bench Type
Bedroom Bench
Upholstery Material
100% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483469
- Zoro #
- G123439227
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 18" x 47" x 16"
- Width
- 47 in
- Overall Depth
- 16 in
- Overall Length
- 18 in
Details
- Upholstered
- Yes
- Item
- Benches
- Nailhead Trim
- Yes
- Finish
- White
- Bench Type
- Bedroom Bench
- Upholstery Material
- 100% Cotton
- Leg Color
- White
- Style
- Modern
- Leg Material
- Solid Wood
- Bench Pattern
- No Pattern and Not Solid Color
- Hand Crafted
- No
- Color
- Navy Blue
- Weight Capacity
- 300 lbs
- Material
- Upholstery
- Upholstery Color
- Navy Blue
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
Description
Add a good looking decorative accent to your space that is also practical for seating. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating, potential storage or display space, and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.