47in Wood Brown Cabinet Enclosed Storage TV Stand
- Mfr # 355707
- Zoro # G123438909
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Width
47.25 in
Finish
Matte
Length
23.75 in
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355707
- Zoro #
- G123438909
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Manufactured Wood
- Color
- Brown
- Finish
- Matte
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
- Capacity
- 150
- Item
- TV Stands
Dimensions
- Width
- 47.25 in
- Length
- 23.75 in
- Height
- 15.5 in
Description
Practical, space saving, and good looking, this 47-inch wood brown cabinet enclosed storage tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 23.75-inch H x 47.25-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.