Shop HOMEROOTS
See all product information
Create Account
47in Gray And White Wood Enclosed and Open Storage TV Stand
- Mfr # 490367
- Zoro # G123439555
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Length
23.75 in
Hutch Included
No
Height
15.5 in
Material
Manufactured Wood
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490367
- Zoro #
- G123439555
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Gray, White
- Item
- TV Stands
- Hutch Included
- No
- Material
- Manufactured Wood
- Finish
- Glossy
- Stand Type
- TV Stand
- Wood Species
- Rubberwood
- Assembly Required
- No Assembly Needed
- Capacity
- 100
- Natural Variation Type
- No Natural Variation
- Wood Type
- Particle Board
- Bridge Included
- No
Dimensions
- Length
- 23.75 in
- Height
- 15.5 in
- Width
- 47.25 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 47-inch gray and white wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a industrial design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 23.75-inch h x 47.25-inch w x 15.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.