Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47in Brown Oak Veneer And Leatherette Wine Cabinet
Mfr # 284412
Zoro # G023440316
product price:Â
$
4,499.99
/ea
Key Features
Finish
Matte
Overall Depth
20 in
Overall Length
47 in
Assembly
No Assembly Needed
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284412
- Zoro #
- G023440316
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 20 in
- Overall Length
- 47 in
- Width
- 71 in
Details
- Finish
- Matte
- Assembly
- No Assembly Needed
- Color
- Brown
- Item
- Cabinets
Description
Are you a wine enthusiast that likes to keep their space fashionable and good looking, while showing off their lovely wine collection? If so, this is the wine cabinet for you. Its a high quality piece made from veneer and leatherette, which will turn the heads of your guests with its excellent craftsmanship and beautiful appearance. This cabinet mixes its contemporary design with a bit of classic mid-century appeal and blends it all with high functionality. As for measurements, theyre 47 for height, 71 for width, and 20 for depth, and it weighs 74.3 pounds. This wine cabinet has a clean style and you can blend it in any place. It would be ideal for your dining room, for example. You can match this cabinet with other decorations to get an ideal look for your space.