Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47in Brown Solid Wood Storage Bench With Cabinet
Mfr # 718246
Zoro # G523440373
product price:Â $1,135.99
/eaKey Features
Style
Mid-Century
Bench Type
Entryway Bench
Overall Length
23.62 in
Leg Color
Brown
Finish
Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718246
- Zoro #
- G523440373
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 23.62 in
- Width
- 47.24 in
- Overall Depth
- 13.78 in
Details
- Style
- Mid-Century
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Finish
- Oak
- Bench Pattern
- Solid Color
- Material
- Solid Wood
- Color
- Brown
- Weight Capacity
- 44 lbs
- Upholstered
- No
- Assembly
- No Assembly Needed
- Item
- Benches
- Leg Material
- Solid Wood
- Hand Crafted
- Yes
- Shape
- Rectangle
- Seat Material
- Solid Wood
Description
Practicality and fashion mix together with this handy 47-inch brown solid wood storage bench with cabinet. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 23.62-inch h x 47.24-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.