Shop HOMEROOTS
See all product information
Create Account
47in Gray and Antiqued Brass Tufted Linen Blend Upholstered Dining Bench
- Mfr # 473174
- Zoro # G823440158
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Width
47.2 in
Material
Upholstery
Color
Gray
Length
18.5 in
Depth
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473174
- Zoro #
- G823440158
- UPC #
- -
- Country of Origin
- China
- Material
- Upholstery
- Item
- Benches
- Color
- Gray
- Upholstery Color
- Gray
- Seat Material
- Upholstery
- Bench Pattern
- Solid Color
- Upholstered
- Yes
- Style
- Modern
- Leg Material
- Metal
- Bench Type
- Dining Bench
- Assembly Required
- No Assembly Needed
- Finish
- Metal
- Leg Color
- Antiqued Brass
- Upholstery Material
- Linen Blend
- Capacity
- 250
- Nailhead Trim
- No
Dimensions
- Width
- 47.2 in
- Length
- 18.5 in
- Depth
- 18.1 in
- Size
- 18.5" x 47.2" x 18.1"
Description
Distinctive in style the 47-inch gray and antiqued brass tufted linen blend upholstered dining bench radiates a versatile charm. A antiqued brass metal frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color linen blend, this bench is as comfortable as it is good looking. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.5-inch h x 47.2-inch w x 18.1-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.