Shop HOMEROOTS
See all product information
Create Account
54in Dark Gray and Black Faux Leather Upholstered Dining Bench
- Mfr # 558171
- Zoro # G423438982
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Dining Bench
Hand Crafted
No
Style
Contemporary
Depth
16.54 in
Length
18.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 558171
- Zoro #
- G423438982
- UPC #
- -
- Country of Origin
- China
- Bench Type
- Dining Bench
- Hand Crafted
- No
- Style
- Contemporary
- Item
- Benches
- Nailhead Trim
- No
- Shape
- Rectangle
- Seat Material
- Upholstery
- Upholstered
- Yes
- Capacity
- 300
- Bench Pattern
- No Pattern and Not Solid Color
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Dark Gray
- Leg Material
- Metal
- Leg Color
- Black
- Finish
- Matte
- Material
- Upholstery
- Upholstery Material
- Faux Leather
- Color
- Dark Gray
Dimensions
- Depth
- 16.54 in
- Length
- 18.7 in
- Width
- 53.54 in
Description
Distinctive in style the 54-inch dark gray and black faux leather upholstered dining bench radiates a versatile charm. The dark gray tufted faux leather upholstery top of this bench is a nice contrast to the high quality, black metal of the base. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.7-inch h x 53.54-inch w x 16.54-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.