Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Orange and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720547
- Zoro # G823440028
product price:Â
$
5,326.99
/ea
Key Features
Finish
Matte
Length
31 in
Width
77 in
Shape
Rectangular
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720547
- Zoro #
- G823440028
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Item
- Love Seats
- Shape
- Rectangular
- Color
- Brown
- Material
- Stainless Steel
- Upholstery Material
- Italian Leather
- Capacity
- 2
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
- Reclining Type
- Power
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Leg Material
- Solid Wood
- Upholstery Color
- Orange
- Wood Species
- Not Wood
Dimensions
- Length
- 31 in
- Width
- 77 in
- Depth
- 43 in
- Size
- 77" L x 43" D" x 31" H
Description
Superior construction from fabulously soft and high grade leather gives this 77-inch orange and brown italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.