47in Shades of Brown Black Leg Southwest Upholstered Bench
- Mfr # 483754
- Zoro # G623439673
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Upholstery Color
Brown
Material
Upholstery
Upholstered
Yes
Upholstery Material
Jute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483754
- Zoro #
- G623439673
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 47 in
- Overall Depth
- 16 in
- Size
- 18" x 47" x 16"
- Overall Length
- 18 in
Details
- Upholstery Color
- Brown
- Material
- Upholstery
- Upholstered
- Yes
- Upholstery Material
- Jute
- Finish
- Matte
- Leg Material
- Metal
- Color
- Brown
- Leg Color
- Black
- Item
- Benches
- Style
- Transitional
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
- Weight Capacity
- 300 lbs
- Bench Pattern
- Southwest
- Bench Type
- Bedroom Bench
Description
Optimize your space and add some charm to your room with the 47in brown and gray and black upholstered bedroom bench. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating, potential storage or display space, and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.