47in White Solid Wood Drawers and Open Shelving Entertainment Center
- Mfr # 397771
- Zoro # G223439868
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Width
47.24 in
Color
White
Stand Type
Entertainment Center
Assembly Required
No Assembly Needed
Length
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397771
- Zoro #
- G223439868
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- TV Stands
- Color
- White
- Stand Type
- Entertainment Center
- Assembly Required
- No Assembly Needed
- Finish
- Glossy
- Material
- Solid Wood
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Species
- Mahogany
- Bridge Included
- No
Dimensions
- Width
- 47.24 in
- Length
- 17.72 in
- Height
- 17.72 in
Description
This classic White Entertainment Unit with Two Drawers is the perfect example of form and function. Hand-crafted from mahogany wood with a semi-gloss white paint finish the table hits the vintage spot with it's flared crown moldings, moulded plinth base, beveled drawers and antiqued brass cup handles. Expertly equipped with two drawers and two open shelves, it provides an adequate amount of space to store all your media components, gadgets and even personal belongings. 17.72in x 47.24in x 17.72in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.