72in Dark Gray Solid Wood Pantry Or Storage Closet
- Mfr # 489031
- Zoro # G823439312
product price:Â
$
3,569.99
/ea
Key Features
Depth
18 in
Width
36 in
Number of Adjustable Shelves
3
Includes
No
Finish
Distressed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489031
- Zoro #
- G823439312
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 18 in
- Width
- 36 in
Details
- Number of Adjustable Shelves
- 3
- Includes
- No
- Finish
- Distressed
- Material
- Solid Wood
- Item
- Pantry Cabinets
- Wood Species
- Mango
- Style
- Rustic
- Color
- Dark Gray
Description
Crafted from solid mango wood, this 72-inch pantry cabinet in a rustic dark gray finish exudes timeless elegance. The sturdy construction ensures durability, making it a reliable storage solution for your home. The rich dark wood features textural detailing and a white wash finish adds a touch of natural beauty to your space, while the ample storage space provides organizational convenience. Versatile and stylish, this cabinet seamlessly blends into any room decor, offering both functionality and aesthetic appeal. Elevate your storage game with this solid wood piece that combines practicality with rustic charm, perfect for keeping your essentials neatly tucked away. 72-inch h x 36-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.