47in White Wood Wall Mounted Accent Chest With Four Doors
- Mfr # 478202
- Zoro # G923438208
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
47 in
Overall Length
23.6 in
Number of Cabinets
2
Cabinet Type
Accent Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478202
- Zoro #
- G923438208
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 47 in
- Overall Length
- 23.6 in
- Overall Depth
- 13.1 in
Details
- Color
- White
- Number of Cabinets
- 2
- Cabinet Type
- Accent Chest
- Mirrored Finish
- No
- Assembly
- Full Assembly Needed
- Cabinet Design
- Wall Mounted
- Weight Capacity
- 20 lbs
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Lacquered
- Yes
- Shelves Included
- No
- Finish
- Matte
- Gloss Finish
- Yes
- Solid Wood Frame
- No
- Glass Doors
- No
- Material
- Manufactured Wood
- Item
- Cabinets
Description
This 47-inch white wood wall mounted accent chest with four doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy MDF that is built to last. Elevate the look of your space with this sleek cabinet for kitchen, office, or laundry room. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.6-inch h x 47-inch w x 13.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.