Shop HOMEROOTS
See all product information
Create Account
40" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624162
Zoro # G822911666
product price:Â $1,632.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
40 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624162
- Zoro #
- G822911666
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 40 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Oak
Description
The 40-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern style with functionality for your bathroom. Its manufactured wood base provides durability while showcasing a rich oak finish that complements various decor themes. Featuring a sleek white ceramic sink, this vanity adds a touch of elegance to your space. With three functional drawers, you can conveniently store your bathroom essentials, and the soft-close drawer glides ensure smooth operation and silence. Designed for easy installation, this freestanding unit fits seamlessly into your layout. Make your daily routines more enjoyable with this stylish and practical bathroom solution that enhances both organization and aesthetic appeal. 33.125-inch h x 40-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.