48" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627435

  • Zoro # G822910522


product price:  $1,598.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Color
White
Material
Manufactured Wood
Width
48 in
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627435
Zoro #
G822910522
UPC #
-
Country of Origin
Spain

Dimensions

Height
19 in
Width
48 in
Length
18.1 in

Details

Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Base Color
Dark Brown
Includes
Sink
Finish
White
Countertop Material
Manufactured Wood

Description

48-inch dark brown wood freestanding bathroom vanity with white sink and two drawers offers a sleek and modern design that enhances any bathroom space. The manufactured wood base provides durability while exuding elegance in its dark brown finish. Featuring a pristine ceramic sink, this vanity combines functionality with style. With two functional drawers equipped with soft-close glides, organization becomes effortless and quiet. The free-standing standard installation type ensures flexible placement within your bathroom layout. The contrasting white sink color beautifully complements the dark vanity base, creating a striking visual impact. This piece not only serves as a practical storage solution but also elevates your bathroom's overall aesthetic appeal. Enjoy a perfect blend of contemporary design and user-friendly features with this stunning vanity. 19-inch h x 48-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.