48" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627511

  • Zoro # G622909351


product price: $1,951.99
/ea
Free Shipping & Returns

Key Features

Base Color
Light Brown
Material
Manufactured Wood
Length
17.81 in
Color
White
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627511
Zoro #
G622909351
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.81 in
Width
48 in
Height
18.94 in

Details

Item
Bathroom Vanities
Base Color
Light Brown
Material
Manufactured Wood
Color
White
Countertop Material
Manufactured Wood
Includes
Sink
Finish
Glossy White

Description

The 48-inch light brown wood freestanding bathroom vanity with white sink and two drawers elegantly combines modern design with practicality. Crafted from high-quality manufactured wood, its light brown finish adds warmth to any bathroom decor. The included ceramic sink enhances the vanity’s aesthetic while ensuring durability. This unit features two functional drawers equipped with soft-close drawer glides, providing a seamless and quiet storage experience. Designed for free-standing standard installation, it offers flexibility in positioning within your space. The clean lines and minimalist style make it an ideal choice for contemporary bathrooms, balancing form and function effortlessly. Transform your bathroom into a stylish retreat with this chic vanity that meets both your design and storage needs. 18.9375-inch h x 48-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.