48000 BTU Silver Steel Propane Cylindrical Pole Standing Patio Heater
- Mfr # 480566
- Zoro # G523440601
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Finish
Hammered Silver
Material
Steel
Ignition Type
Piezo ignition
Includes
No
Width
32.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480566
- Zoro #
- G523440601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 32.25 in
- Length
- 87 in
Details
- Item
- Outdoor Heaters
- Finish
- Hammered Silver
- Material
- Steel
- Ignition Type
- Piezo ignition
- Includes
- No
- Color
- Silver
Description
Beat the winter blues with this 48000 btu silver steel propane cylindrical pole standing patio heater, which allows you to spend more time outdoors. With the same technology used by many gas grills, this outdoor heater is fueled by an easy to hook up propane tank. It heats up quickly and doesn't require professional installation. Thanks to the automatic safety shutoff feature, you can keep your outdoor areas warm with no fear of overheating or forgetting to turn off. This unit not only provides warmth but is easily portable, making it a great option to take travelling. An adjustable seating allows you to emit just the right amount of heat for your situation. Extend the season and allow more outdoor time with this convenient heater. 87-inch H x 32.25-inch W x 32.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.