Shop HOMEROOTS
See all product information
Create Account
40000 BTU Bronze Steel Propane Cylindrical Pole Standing Patio Heater
- Mfr # 480584
- Zoro # G823439091
product price:Â
$
859.99
/ea
Free Shipping & Returns
Key Features
Ignition Type
Piezo ignition
Width
37 in
Length
90 in
Material
Steel
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480584
- Zoro #
- G823439091
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 37 in
- Length
- 90 in
Details
- Ignition Type
- Piezo ignition
- Item
- Outdoor Heaters
- Material
- Steel
- Includes
- No
- Color
- Bronze
- Finish
- Bronze
Description
The temperature may drop, but that doesn't mean the fun has to stop. With this 40000 btu bronze steel propane cylindrical pole standing patio heater, you can stay outside no matter the temperature. With the same technology used by many gas grills, this outdoor heater is fueled by an easy to hook up propane tank. It heats up quickly and doesn't require professional installation. Features an automatic safety shutoff feature for your peace of mind. This unit not only provides warmth but is easily portable, making it a great option to take travelling. An adjustable seating allows you to emit just the right amount of heat for your situation. Extend the season and allow more outdoor time with this convenient heater. 90-inch H x 37-inch W x 37-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.