Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48in Brown and Black Solid Wood Three Drawer Sideboard
- Mfr # 383192
- Zoro # G523440151
product price:Â
$
4,094.99
/ea
Key Features
Sideboard Type
Sideboard
Number of Drawers
3
Glass Doors
No
Style
Traditional
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383192
- Zoro #
- G523440151
- UPC #
- -
- Country of Origin
- Philippines
- Sideboard Type
- Sideboard
- Number of Drawers
- 3
- Glass Doors
- No
- Style
- Traditional
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Finish
- Antique
- Includes
- Yes
- Material
- Solid Wood
- Door Included
- No
- Color
- Brown, Black
- Commercial Use
- No
Dimensions
- Width
- 48 in
- Length
- 32 in
- Depth
- 20 in
- Size
- 48 x 20 x 32 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hardwearing, versatile, and good-looking solid wood sideboard featuring three drawers and shelves made for your convenience. Its faux marble countertop adds a touch of elegance to its traditional brown and black color scheme, making it a perfect addition to your home decor. 32-inch H x 48-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.